Shop All Bathroom Safety Bars and Chairs
Wingits
48" L, Contemporary, Stainless Steel, Grab Bar, polished
Mfr # WGB5MEPS48
Zoro # G4410016
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Contemporary
- Material Stainless Steel
- Standards ADA
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5MEPS48
- Zoro # G4410016
- UPC # 811175013401
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 48" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Overall Length | 48 in |
Width (In.) | 48 |
Height (In.) | 3 |
Depth (In.) | 3 |
Bar Length | 48" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 48 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 46 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features World's Strongest Grab Bar, Includes (2) Set Screws, (2) Stainless Steel Screws, 3M VHB Waterproof Tape, Allen Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- ZORO SELECT 1/2" x 3/8" FNPT 304 SS Reducing Coupling (2UA82)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- Wingits Bathroom Safety Bars and Chairs