Shop All Bathroom Safety Bars and Chairs
Wingits
42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin
Mfr # WGB5IESN42
Zoro # G8868824
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5IESN42
- Zoro # G8868824
- UPC # 811750186803
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 42" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Width (In.) | 42 |
Overall Length | 43 in |
Depth (In.) | 3 |
Height (In.) | 3 |
Bar Length | 42" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 43 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 40 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass (35908-4-2MB)
- PARKER 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple (VS215PN-4)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- Wingits Bathroom Safety Bars and Chairs