Shop All Bathroom Safety Bars and Chairs
Wingits
42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished
Mfr # WGB5IEPS42
Zoro # G8868885
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5IEPS42
- Zoro # G8868885
- UPC # 811750184373
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 42" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Depth (In.) | 3 |
Height (In.) | 3 |
Width (In.) | 42 |
Overall Length | 43 in |
Bar Length | 42" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 43 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 40 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90230)
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- GROHE Universal Handle (48043000)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/FPM, FPT x FPT (BFAS3010TFS)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- Wingits Bathroom Safety Bars and Chairs