Shop All Bathroom Safety Bars and Chairs
Wingits
36" L, Peened, Stainless Steel, Premium Grab Bar, Satin
Mfr # WGB5SSPE36
Zoro # G8939147
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5SSPE36
- Zoro # G8939147
- UPC # 811175011247
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 36" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Width (In.) | 36 |
Overall Length | 39 in |
Depth (In.) | 3 |
Height (In.) | 3 |
Bar Length | 36" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Peened Satin, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Anti-Slip Grip, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Drain With Overflow (1035350-VF)
- ZORO SELECT 2-1/2" Malleable Iron Union Class 300 (1LCB2)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- WINGITS 18" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE18)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- MILANO 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR214305)
- Wingits Bathroom Safety Bars and Chairs