Shop All Bathroom Safety Bars and Chairs
Wingits
36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished
Mfr # WGB5IEPS36
Zoro # G8868876
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5IEPS36
- Zoro # G8868876
- UPC # 811750184205
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 36" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Height (In.) | 3 |
Width (In.) | 36 |
Depth (In.) | 3 |
Overall Length | 37 in |
Bar Length | 36" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 37 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 34 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS304 COUPLING (404-088)
- MOEN Cia M-Core 3 Series Stacked V/O BL (UT3331BL)
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure (RC200-150)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- WINGITS 18" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS18)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- HEALTHSMART 12-1/2" L, Smooth, Aluminum, Polystyrene, Shower Stool, Polystyrene (522-9801-1900)
- Wingits Bathroom Safety Bars and Chairs