Shop All Bathroom Safety Bars and Chairs
Wingits
29" L, Rectangular Rear Mount with Skis, Phenolic, Tub Seat, White
Mfr # WBTRS290185PW
Zoro # G5281857
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Finish White
- Type Rectangular Rear Mount with Skis
- Material Phenolic
- Standards ADA
Product Information
- Brand Wingits
- MFR # WBTRS290185PW
- Zoro # G5281857
- UPC # 811175018192
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 29" |
Width | 18-1/2" |
Height | 4-1/2" |
Width (In.) | 18-1/2 |
Height (In.) | 4-1/2 |
Overall Depth | 18 1/2 in |
Seat Depth | 15 in |
Maximum Seat Height | 19 in |
Maximum Seat Width | 18 1/2 in |
Minimum Seat Height | 4 1/2 in |
Description
Tub Seat, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 18 1/2 in, Overall Depth 18 1/2 in, Seat Depth 15 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 250 lb, Adjustable Legs No, Minimum Seat Height 4 1/2 in, ADA Compliant Yes, Center to Center Hole Distance 12 in, Seat Style Wall Mount, Color White, Includes Hardware Kit, Standards ADA Compliant, AG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.9 (81137-DA)
- FLOOD-GUARD 4 In. Rubber Float Gasket Check Valve (4FH)
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- GROHE Universal Lever Chrome (46606000)
- Wingits Bathroom Safety Bars and Chairs