Shop All Bathroom Safety Bars and Chairs
Wingits
18" L, Peened, Stainless Steel, Premium Grab Bar, Satin
Mfr # WGB5SSPE18
Zoro # G8939122
original price:
$49.10
22% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Peened
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5SSPE18
- Zoro # G8939122
- UPC # 811175011209
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 18" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Width (In.) | 18 |
Height (In.) | 3 |
Depth (In.) | 3 |
Overall Length | 21 in |
Bar Length | 18" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Peened Satin, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Anti-Slip Grip, Includes Stainless Steel Screws, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- DANCO T/S Versitech Cartridge (10773)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- WINGITS 36" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE36)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- WINGITS 29" L, Rectangular End Mount with Skis, Phenolic, Tub Seat, White (WBTES290150PW)
- MOR-MEDICAL INTERNATIONAL Mor Medical International Deluxe Shower Commode Chair, Removable Soft Seat, 710 lb. Capacity (DNE-710-4L)
- Wingits Bathroom Safety Bars and Chairs