Shop All Bathroom Safety Bars and Chairs
Wingits
12" L, Contemporary, Stainless Steel, Grab Bar, polished
Mfr # WGB5MEPS12
Zoro # G4410052
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Type Contemporary
- Material Stainless Steel
- Standards ADA
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5MEPS12
- Zoro # G4410052
- UPC # 811175013326
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 12" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Overall Length | 12 in |
Depth (In.) | 3 |
Width (In.) | 12 |
Height (In.) | 3 |
Bar Length | 12" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 12 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features World's Strongest Grab Bar, Includes (2) Set Screws, (2) Stainless Steel Screws, 3M VHB Waterproof Tape, Allen Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- EPC Adapter Copper Female 3/4X1 (30154)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- Wingits Bathroom Safety Bars and Chairs