Shop All TV Antennas
Winegard
5' Swedged Mast For Roof Antenna Mounts
Mfr # TB0005
Zoro # G8868652
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 60"
- Compatibility TV and FM Antennas
- Product Type Mounting Pole
- Diameter 1.3"
Product Information
- Brand Winegard
- MFR # TB0005
- Zoro # G8868652
- UPC # 615798101589
- Country of Origin United States
- Category TV Antennas
Dimensions
Length | 60" |
Diameter | 1.3" |
Details
Material | Steel |
Compatibility | TV and FM Antennas |
Product Type | Mounting Pole |
Description
This WINEGARD brand 5' Swedged Mast For Roof Antenna Mounts is made of steel and is 60" in length. It has a diameter of 1.3". This product is a mounting pole.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- UPG Battery charger (71625)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- WINEGARD Carryout G3 Satellite Antenna, Black, 13" (GM-9035)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- LAVA LAVA J-POLE J-2012 Universal J-Pole with mounting hardware (J-POLE)
- FIRESTIK Firestik 2M15-B 15 in. 2 Meter Antenna. .25 Wave -Black (2M15-B)
- LARSEN PRODUCTS Larsen NMO800B 800 Mhz Roof Mount Antennaenna -Black (NMO800B)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- Winegard TV Antennas