Shop All Paper Towels
This Product is Discontinued
Windsoft
SKILCRAFT(R) Perforated Paper Towel, 2 Ply Ply, 72 Sheets Sheets, White, 6 PK (Discontinued)
Mfr # WIN 2420
Zoro # G4254069
This Product is Discontinued
Key Features
- Paper Towel Type Perforated
- Color White
- Product Series SKILCRAFT(R)
- Sheet Size 11" x 8-4/5"
- Number of Sheets 72 Sheets
Product Information
- Brand Windsoft
- MFR # WIN 2420
- Zoro # G4254069
- UPC # 749507992004
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 8-4/5" |
Package Size | 6 |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated |
Item | Paper Towel |
Color | White |
Product Series | SKILCRAFT(R) |
Number of Sheets | 72 Sheets |
Ply | 2 Ply |
Description
Paper Towel Roll,11 In. x 8-4/5 In.,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.