Shop All Toilet Paper
This Product is Discontinued
Windsoft
2 Ply Ply, White, 6 PK (Discontinued)
Mfr # WIN203
Zoro # G4071241
This Product is Discontinued
Key Features
- Roll Type Jumbo
- Roll Length 2000 ft.
- Sheet Size 3.5" x 2000 ft.
- Ply 2 Ply
- Color White
Product Information
- Brand Windsoft
- MFR # WIN203
- Zoro # G4071241
- UPC # 10749507002038
- Country of Origin Malaysia
- Category Toilet Paper
Dimensions
Roll Length | 2000 ft. |
Sheet Size | 3.5" x 2000 ft. |
Details
Item | Toilet Paper |
Roll Type | Jumbo |
Ply | 2 Ply |
Color | White |
Description
Windsoft® Jumbo Roll Bath Tissue, Septic Safe, 2 Ply, White, 3.5" x 2000 ft, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.