Shop All Facial Tissues
This Product is Discontinued
Windsoft
2 Ply Facial Tissue, 100 Sheets (Discontinued)
Mfr # WIN 2430
Zoro # G4254105
This Product is Discontinued
Key Features
- Sheet Size 8" x 8"
- Ply 2
- Color White
- Width 8"
- Box Type Flat
Product Information
- Brand Windsoft
- MFR # WIN 2430
- Zoro # G4254105
- UPC # 749507991991
- Country of Origin Multiple
- Category Facial Tissues
Dimensions
Sheet Size | 8" x 8" |
Width | 8" |
Details
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Flat |
Number of Sheets | 100 |
Description
Facial Tissue,Pop Up Box,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.