Shop All Outdoor Fireplaces, Fire Pits & Accessories
Windguard
Wind Guard Square Glass Model in Clear Finish
Mfr # B1900
Zoro # G308350866
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tempered Glass
- Length 22 inch
- Width 22 inch
- Height 6 inch
- Color Clear
Product Information
- Brand Windguard
- MFR # B1900
- Zoro # G308350866
- UPC # 627987620627
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 22 inch |
Width | 22 inch |
Height | 6 inch |
Details
Item | Wind Glass |
Material | Tempered Glass |
Color | Clear |
Finish | Clear |
Includes | Polished Aluminum Brackets |
Features | Thickness of 5mm |
Application | Sunbeam Brand Fire Pit Tables |
Description
Our square WindGuard glass is custom made to enhance the outdoor experience, while providing added safety and protection from wind and the open flame. Our guard is designed to be functional as well as add beauty to your outdoor space. It is designed to allow enough air flow to let the flames breath and dance within the reflective glass while creating a safe wind barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD PL Safety/Barrier Fence, Org, 4 ft.x50 ft. (889211A)
- A & I PRODUCTS Blade Display Rack, A-Frame 61.25" x8" x25.75" (A-B1AC350)
- TOP PERFORMANCE Top Performance TP1211 45 4.5 oz ProDental Toothpaste (TP1211 45)
- OHIO MULCH 2CUFT HardWD Mulch (412)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- WINDGUARD Wind Guard Circular Glass Model in Clear Finish (A310)
- WINDGUARD Wind Guard Rectangular Glass Model in Clear Finish (A330)
- YARD TUFF Fire Ring (YTF-313FR)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- GRILLGEAR 32 in. Square Wood Burning Tile Fire Pit Set (GR3234957)
- Windguard Outdoor Fireplaces, Fire Pits & Accessories