Shop All Glass Cleaners
Windex
Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can, 6 PK
Mfr # 333813
Zoro # G501209688
product price: $40.65
/pk 6, $6.77/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Fragrance Unscented
- Cleaner Container Size 19.7 oz
- Recommended Dilution Ready to Use
- Cleaner Form Foam
Product Information
- Brand Windex
- MFR # 333813
- Zoro # G501209688
- UPC # 10019800003873
- Country of Origin Canada
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 19.7 oz |
Container Size | 19.7 oz |
Details
Description
Glass Cleaner, Ammonia Free No, Acrylic Safe No, Contains Vinegar No, Container Type Aerosol Spray Can, Container Size 19.7 oz, Cleaner Form Foam, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Glass Cleaner, Standards NSF Rated, California Proposition 65 Compliant, Biodegradable No, Butyl Free No, Color Clear, Flash Point Less than 19.4 Degrees F, NSF Rating C1, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical None, Product Series Windex
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control, Interfold, 250 Sheets, White, 36 PK (48280)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- TOUGH GUY Buffing Pad, Red, Size 12", Round, PK5 (402W44)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310000, Hardwood (0008310000)
- WINDEX Liquid Glass Cleaner with Ammonia-D, Blue, 4 PK (SJN696503CT)
- WINDEX Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 8 PK (322338)
- WINDEX Liquid Glass and Surface Cleaner, 23 oz., Clear, Unscented, Trigger Spray Bottle, 8 PK (312620)
- WINDEX Liquid Cleaners & Detergents, Fresh, 8 PK (10019800003149)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- WINDEX Liquid Multi-Surface Disinfectant Cleaner, Unscented, Trigger Spray Bottle, 8 PK (322369)
- KRUD KUTTER Window Wash Cleaner, 32 oz (WW32H4)
- Windex Glass Cleaners