Shop All All Purpose Cleaners
Windex
All Purpose Cleaner, 128 oz Pleasant, 4 PK
Mfr # 697262
Zoro # G7728163
product price: $49.19
/pk 4, $12.30/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 128 oz
- Fragrance Pleasant
- Standards NSF C1
- Primary Chemical 2-Hexoxyethanol; Isopropanolamine; Lauramine Oxide; Sodium Dodecylbenzene Sulfonate
- Chemicals For Use On Surface Aluminum; Glass; Granite; Marble; Plastic; Stainless Steel
Product Information
- Brand Windex
- MFR # 697262
- Zoro # G7728163
- UPC # 10019800708860
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 oz |
Details
Fragrance | Pleasant |
Item | All Purpose Cleaner |
Standards | NSF C1 |
Primary Chemical | 2-Hexoxyethanol; Isopropanolamine; Lauramine Oxide; Sodium Dodecylbenzene Sulfonate |
Chemicals For Use On Surface | Aluminum; Glass; Granite; Marble; Plastic; Stainless Steel |
For Use On | Dirt; Grease; Oils |
Cleaner Container Type | Bottle |
Application | All Surfaces |
Removes | Dirt; Grease; Oils |
Physical Form | Liquid |
Net Weight | 36.54 lbs |
Description
Windex® Non-Ammoniated Glass/Multi Surface Cleaner, Pleasant Scent, 128 oz Bottle, 4/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- SEVENTH GENERATION Cleaners & Detergents, Aerosol Can, Mint, 8 PK (22981)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- WINDEX Vinegar MultiSurface Spray, 23 fl oz (0.7 quart) Clean & Fresh, 8 PK (SJN312620CT)
- WINDEX All Purpose Cleaner, 128 oz Pleasant (697262)
- ZEP Cleaner, 2L Plastic Jug with Handle, Solvent-like, 4 PK (N68601)
- SANY+ 25 oz. Odor Neutralizer (UGLD-ZOE-740G12)
- CLAIRE Germicidal Cleaner, 20 oz 12 PK (873)
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail - (513025)
- Windex All Purpose Cleaners