Shop All Disposable Plates and Bowls
This Product is Discontinued
Wincup
Bowl, Round, 6 fl. oz., Polystyrene, PK1000 (Discontinued)
Mfr # B6
Zoro # G2640346
This Product is Discontinued
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Foam
- Disposable Foodware Capacity 6 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Product Information
- Brand Wincup
- MFR # B6
- Zoro # G2640346
- UPC # 071290000773
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Foam |
Disposable Foodware Capacity | 6 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Disposable Foodware Pattern | Patternless |
Disposable Foodware Coating/Lining | Uncoated/Unlined |
Microwave Safe | No |
Color | White |
Pack Count | 20 |
Secondary Foodware Material | Polystyrene |
Item | Bowl |
Packs per Case | 50 |
Capacity | 6 fl. oz. |
Coating/Lining | Uncoated/Unlined |
Shape | Round |
Pattern | Patternless |
Label Shape | Round |
Description
Bowl, Capacity 6 oz, Coating/Lining Uncoated/Unlined, Color White, Material Foam, Microwave Safe No, Pattern Patternless, Shape Round, Pack Count 20, Packs per Case 50, Package Quantity 1000
Restrictions
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.