Shop All Brushes
Winco
25'' Coffee Urn Cleaning Brush
Mfr # 27140673
Zoro # G011667602
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This coffee urn brush features an easytouse design that's perfect for cleaning coffee urn parts and other food service equipment quick and easy. With this brush you're sure to thoroughly clean even the most difficulttoreach nooks and crannies guaranteeing to help your facility pass regular health inspections. Polyester Bristles : This brush features soft 5/8'' diameter polyester bristles to capture and remove dirt and food particles from equipment leaving a sanitary surface behind for safe continued use. Sturdy Design : A flexible wire runs the length of the tool providing operators with a 25'' handle for ample leverage and room to grasp during use. Because it's flexible the wire easily bends to accommodate hardtoreach exterior and interior areas of equipment. Easy to Store : Thanks to the hanging hook at the end of the handle the brush is designed for easy storage. Just hang on the wall beside the equipment it's used to clean or in another convenient location.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Bracket, Cord Wrap (104268)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Plastic (2031764)
- WINCO 10 in Floor Brush (BRF-10R)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- DRILLBRUSH 4 in. W Soft/Medium Bristle Metal Handle Drill Brush Set (810003601216)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- OXO Household All-Purpose Scrub Brush (33881)
- MICHIGAN BRUSH Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall (MIB-53300)
- BRUSH RESEARCH MANUFACTURING B741SS Curved Handle Scratch Brush, .012SS, 4X19, 1.125" Trim, 13.75" OAL (B741SS)
- Winco Brushes