Shop All Condiment Dispensers
Winco
1 oz Paneled Glass Salt & Pepper Shaker
Mfr # G-105
Zoro # G500531353
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 fl oz
- Kitchenware Type Salt/Pepper Shaker
Product Information
- Brand Winco
- MFR # G-105
- Zoro # G500531353
- Country of Origin Unknown
- Category Condiment Dispensers
Details
Item | Table Ware |
Capacity | 1 fl oz |
Kitchenware Type | Salt/Pepper Shaker |
Description
1 oz paneled glass salt & pepper shaker; 1 1/5 in (W) x 3 in (H); Mushroom top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET TECH #15061 In-Line Venturi Chemica (07-8300)
- POWER SOAK SYSTEMS Chemical Pump - With Pinch Tube (29240)
- LOGO BRANDS Green Bay Packers 15oz Stripe Mug (612-C15SM)
- PACTIV VERSAtainers, Black/Clear, 38oz, 6w x 8 1/2d x 2h, PK150 (NC888B)
- WINCO 24 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-24)
- WINCO 1 1/2 oz Stainless Steel Sauce Cup, PK12 (SCP-15)
- WINCO 16 oz Red Wide-Mouth Squeeze Bottle, PK6 (PSW-16R)
- WINCO 12 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-12)
- WINCO 12 oz Glass Sugar Pourer (G-102)
- WINCO 2 oz Square Glass Salt & Pepper Shaker (G-109)
- TABLECRAFT Widemouth, Squeeze Bottle, 20 oz, PK12 (N20C)
- Winco Condiment Dispensers