Shop All Clamp Accessories
Wilton
Work Positioner, Light Duty
Mfr # 344
Zoro # G2943656
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Dimensions (In.) 3-3/4W x 4-1/4H
- Application Light Production Assembly
- Characteristics Horizontal Handle, Cadmium Plated Steel Body w/Cast Iron Base, 1/2 x 1/2 in Mounting Hole w/Set Screw, (4) 1/4 in Dia Equally Spaced Slotted Mounting Holes in Base, 3 3/8 in Bolt Circle Dia
Product Information
- Brand Wilton
- MFR # 344
- Zoro # G2943656
- UPC # 019907161202
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 3-3/4W x 4-1/4H |
Details
Item | Work Positioner |
Type | Light Duty |
Application | Light Production Assembly |
Characteristics | Horizontal Handle, Cadmium Plated Steel Body w/Cast Iron Base, 1/2 x 1/2 in Mounting Hole w/Set Screw, (4) 1/4 in Dia Equally Spaced Slotted Mounting Holes in Base, 3 3/8 in Bolt Circle Dia |
Description
Work Positioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Mill Second File (DIC08673)
- POWER FIRST Crimping Tool, 6 Way, 8 1/4 In (24C969)
- DRILL AMERICA 5/16"-27 HSS Plug Hand Tap (DWTST5/16-27P)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity (DCB606)
- WILTON Work Positioner, Hydraulic (303)
- WILTON Spindle For 406 Clamp (1700170)
- WILTON Work Positioner, Junior (343)
- WILTON Clamp Knob (5519806)
- WILTON Spindel Assembly (1700210)
- WILTON Work Positioner, Midget (345)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- Wilton Clamp Accessories