Shop All Clamp Accessories
Wilton
Work Positioner, Junior
Mfr # 343
Zoro # G3316616
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Junior
- Dimensions (In.) 4-1/4W x 5H
- Application Electronic and/or Aircraft Work
- Characteristics Horizontal-Moving Lock Handle, Cast Aluminum Body w/Steel Parts, 3 in Dia Mounting Pad w/(2) 1/4-20 Holes 180 Deg Apart, (4) Slotted Equally Spaced 9/32 in Dia Mounting Holes on Base w/2 1/4 in Bolt Circle Dia
- Features Pow-R-Arms Increase Productivity by Bringing the Work to the Worker-Which Helps Reduce Fatigue, Back Injury and Other Health Problems
Product Information
- Brand Wilton
- MFR # 343
- Zoro # G3316616
- UPC # 019907161806
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 4-1/4W x 5H |
Overall Height | 5 in |
Overall Length | 5 in |
Details
Item | Work Positioner |
Type | Junior |
Application | Electronic and/or Aircraft Work |
Characteristics | Horizontal-Moving Lock Handle, Cast Aluminum Body w/Steel Parts, 3 in Dia Mounting Pad w/(2) 1/4-20 Holes 180 Deg Apart, (4) Slotted Equally Spaced 9/32 in Dia Mounting Holes on Base w/2 1/4 in Bolt Circle Dia |
Features | Pow-R-Arms Increase Productivity by Bringing the Work to the Worker-Which Helps Reduce Fatigue, Back Injury and Other Health Problems |
Base Material | Cast Aluminum, Steel |
Description
The WILTON 343 Work Positioner is a tool that makes it easy to work on electronic and/or aircraft projects. This junior clamp accessory has 4-1/4W x 5H dimensions. The work positioner helps you secure your project so you can focus on completing the task at hand. Whether you are working on an electronics or aircraft project, the WILTON 343 Work Positioner will help keep your hands free for other tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (1077XPA)
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle (4YR62)
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- WILTON Spindel Assembly (1700210)
- WILTON Work Positioner, Midget (345)
- WILTON Work Positioner, Hydraulic (303)
- WILTON Work Positioner, Light Duty (344)
- WILTON Clamp Knob (5519806)
- WILTON Spindle For 406 Clamp (1700170)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- Wilton Clamp Accessories