Shop All Handle Toggle Clamp Accessories
Wilton
Spindle & T-Handle With Spring Pin For S
Mfr # 1701602
Zoro # G0922251
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application C-Clamp
- Includes Spindle with Handle 6410B - 6420BSE
- Compatible with Series 2400 Series
- Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C
- Compatible with Brand Wilton
Product Information
- Brand Wilton
- MFR # 1701602
- Zoro # G0922251
- UPC # 662755535741
- Country of Origin Taiwan, Province of China
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Length1 | Not Rated |
Spindle Diameter1 | Not Rated |
Thread Size1 | Not Rated |
Overall Length | Not Rated |
Details
Item | Spindle Assembly |
Application | C-Clamp |
Includes | Spindle with Handle 6410B - 6420BSE |
Compatible with Series | 2400 Series |
Compatible with Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Brand | Wilton |
Compatible Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Swivel Foot | Yes |
Compatible with Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number [NEW] | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use with Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use With Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Description
Spindle Assembly, Spindle Diameter Not Rated, Overall Length Not Rated, Thread Size Not Rated, Swivel Foot Yes, Includes Spindle with Handle 6410B - 6420BSE, Compatible with Grainger Part Number 20Y956, Thread Length Not Rated, Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 2400 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- HOUGEN 5/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18220)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1100XX-5PK)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WILTON Spring/Cover Assembly (5629071)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spindle Assy (2900020)
- WILTON Cyclinder Assembly (7015-8S)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- Wilton Clamps