Shop All Handle Toggle Clamp Accessories
Wilton
Spindle Assembly For Stock Number 14299
Mfr # 1700230
Zoro # G0922236
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application C-Clamp
- Includes Spindle Assembly 412P
- Compatible with Brand Wilton
- Compatible with Series 400 Series
- Compatible with Manufacturer Model Number 412-P, H412CS
Product Information
- Brand Wilton
- MFR # 1700230
- Zoro # G0922236
- UPC # 662755507601
- Country of Origin China
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size1 | 7/8" |
Thread Length1 | 4 in |
Overall Length | 20 29/32 in |
Spindle Diameter1 | 7/8 in |
Details
Item | Spindle Assembly |
Application | C-Clamp |
Includes | Spindle Assembly 412P |
Compatible with Brand | Wilton |
Compatible with Series | 400 Series |
Compatible with Manufacturer Model Number | 412-P, H412CS |
Compatible with Manufacturer Part Number | 412-P, H412CS |
Compatible Manufacturer Part Number | 412-P, H412CS |
Swivel Foot | Yes |
Compatible with Manufacturer Model Number [NEW] | 412-P, H412CS |
Compatible Manufacturer Model Number | 412-P, H412CS |
For Use with Mfr. Model Number | 412-P, H412CS |
For Use With Mfr. Model Number | 412-P, H412CS |
Description
Spindle Assembly, Spindle Diameter 7/8 in, Overall Length 20 29/32 in, Thread Size 7/8 In., Swivel Foot Yes, Includes Spindle Assembly 412P, Compatible with Grainger Part Number 24W093, Thread Length 4 in, Compatible with Manufacturer Model Number 412-P, H412CS, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 400 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Tool Set, 4 in Cap, 5 pcs. (22XP49)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- BLAIR EQUIPMENT CO HOLECUTTER 1/4" 3PK (BL13200)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- WILTON Cyclinder Assembly (7015-8S)
- WILTON Spindle Assy (2900020)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- WILTON Spring/Cover Assembly (5629071)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- Wilton Clamps