Shop All Handle Toggle Clamp Accessories
Wilton
Spindle Assembly for Stock Number 14257
Mfr # 1700180
Zoro # G3130060
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle Assembly 406P
- Application C-Clamp
- Compatible with Series 400 Series
- Compatible with Manufacturer Model Number 406-P, H406CS
- Compatible with Brand Wilton
Product Information
- Brand Wilton
- MFR # 1700180
- Zoro # G3130060
- UPC # 662755507564
- Country of Origin China
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Length1 | 4 1/2 in |
Thread Size1 | 3/4" |
Overall Length | 12 19/32 in |
Spindle Diameter1 | 3/4 in |
Details
Item | Spindle Assembly |
Includes | Spindle Assembly 406P |
Application | C-Clamp |
Compatible with Series | 400 Series |
Compatible with Manufacturer Model Number | 406-P, H406CS |
Compatible with Brand | Wilton |
Compatible with Manufacturer Part Number | 406-P, H406CS |
Compatible Manufacturer Part Number | 406-P, H406CS |
Swivel Foot | Yes |
Compatible with Manufacturer Model Number [NEW] | 406-P, H406CS |
Compatible Manufacturer Model Number | 406-P, H406CS |
For Use with Mfr. Model Number | 406-P, H406CS |
For Use With Mfr. Model Number | 406-P, H406CS |
Description
Spindle Assembly, Spindle Diameter 3/4 in, Overall Length 12 19/32 in, Thread Size 3/4 In., Swivel Foot Yes, Includes Spindle Assembly 406P, Compatible with Grainger Part Number 41D476, Thread Length 4 1/2 in, Compatible with Manufacturer Model Number 406-P, H406CS, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 400 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 6 PT BLK (MTRN7113)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spindle Assy (2900020)
- WILTON Cyclinder Assembly (7015-8S)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- WILTON Spring/Cover Assembly (5629071)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- Wilton Handle Toggle Clamp Accessories