Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 4", Reg., 6200 lb.
Mfr # H404CS
Zoro # G5034495
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 2 3/4 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 6,200 lb
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Throat Depth1 | 3 1/4 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 in, Jaw Opening - Minimum 0 in, Throat Depth 3 1/4 in, Clamping Force 6,200 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- Wilton Clamps