Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 3", Reg., 3500 lb.
Mfr # H403CS
Zoro # G5014222
original price:
$34.35
8% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 3,500 lb
- Throat Shape Standard
Product Information
Dimensions
Throat Depth | 2 3/8 in |
Throat Depth1 | 2 7/16 in |
Description
When you need to hold two objects together, the Wilton H403CS Spatter Resist C-Clamp is the perfect tool for the job. The throat depth of this c-clamp measures 2 3/8 in., while its max. opening is 3 in. This heavy duty c-clamp has a regular duty rating and can provide up to 3500 lb. of clamping pressure. It features a spindle finish that is copper plated, which protects against rust and corrosion. This c-clamp has a high visibility yellow body color that makes it easy to spot on any work site or garage floor. With its copper plated spindle finish and powder coated body, this Wilton C Clamp will provide years of reliable service as you carry out your projects around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- WESTWARD WESTWARD Top Chest, 4-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ69)
- CROWN TOOLS 1-1/4 Inch Oval Skew Chisel (24133)
- SKILSAW Reciprocating Saw, 1-1/8" Blade Stroke (SPT44A-00)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON 14256 Drop Forged C-Clamp, 0 - 6-1/16in Opening, 4-1/8in Throat (14256-wilton)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- WILTON 140 Series 10 Pc C-clamp Kit (11117)
- IRWIN $C-CLAMP LOCKING (18DR) (PE211ZR)
- Wilton Clamps