Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 3", Reg., 3500 lb.
Mfr # 403-P
Zoro # G4972475
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 3,500 lb
- Throat Shape Standard
Product Information
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth1 | 7/8 in |
Description
The Wilton 403-P Spatter Resist C-Clamp is a high quality tool that you can rely on. This spatter resist c-clamp has a 2 1/2" throat depth and a 3" max opening. The copper plated spindle offers protection against corrosion and ensures smooth operation. It has a regular duty rating and can apply up to 3,500 lb of clamping pressure. The drop forged steel body material makes this c-clamp extremely durable. With its powder coated gray finish, the Wilton 403-P Spatter Resist C Clamp will be your go to tool for all kinds of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-28", 3/4" dia., Base Dia. (In.): 1/2 (SKTF-023)
- DRILL AMERICA m17x1 HSS Metric Hand Tap (DWTSMT17X1)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb., Min. Opening: 0 in (403SF)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- WILTON Steel Regular Duty 6In C-Clamp (406 14256)
- BESSEY C-Clamp, 1 in Maximum Opening, Gray (CM10)
- Wilton C Clamps