Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 2-1/8", 3500 lb.
Mfr # 402-P
Zoro # G4972466
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2 1/8 in
- Duty Rating Heavy Duty
- Throat Depth 2 3/8 in
- Body Material Forged Steel
- Clamping Pressure 3,500 lb
Product Information
Dimensions
Throat Depth | 2 3/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 1/4 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-J (44180)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- JPW INDUSTRIES Light Duty 12 F-Clamp (86110)
- Wilton Clamps