Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 12", Reg., 9500 lb.
Mfr # H412CS
Zoro # G5014213
original price:
$188.99
8% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 3/4 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
Product Information
Dimensions
Throat Depth | 5 3/4 in |
Throat Depth1 | 6 1/4 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 2 in, Throat Depth 6 1/4 in, Clamping Force 9,500 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- MARTIN TOOLS 2-3/4 in. Pin Spanner Wrench (459)
- SIOUX TOOLS Impact Wrench, ToolKit Bare Tool, 38 Drive, 5000 BPM, 100 ftlb, 4000 RPM, 90 PSI Air, 14 NPT (IW375AP-3F)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- Wilton Clamps