Shop All Sledges
Wilton
Soft Face Sledge, 8 lb, 24 In, Rubber/Steel
Mfr # 40824
Zoro # G5177042
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 3 in
Product Information
Dimensions
Overall Length | 26 in |
Face Diameter | 3 in |
Head Width | 3 in |
Head Length | 6 in |
Handle Length | 24 in |
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 8 lb, Face Diameter 3 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Face Material Drop Forged Steel, Face Texture Smooth, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 Piece Plastic Grip Professional Tool Set (TOOL ROLL-8)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- WILTON Soft Face Sledge, 8 lb, 38 In, Rubber/Steel (40836)
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (20616)
- WILTON Sledge Hammer, 10 lb., 16 In, Rubber/Steel (21016)
- ABC HAMMERS 2.5 lb. Head with 12" Steel Reinforced Rubber Handle (PRO212S)
- Wilton Sledges