Shop All Sledges
Wilton
Sledge Hammer, 6 lb., 32 In, Rubber/Steel
Mfr # 20630
Zoro # G3937315
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 1 7/8 in |
Head Length | 5 in |
Head Width | 3 in |
Handle Length | 30 in |
Description
When you need to drive large nails, this Wilton 6 lb. 32 in. Rubber/Steel Sledge Hammer is the tool for the job. It features a 3 in. face diameter and 5 in. head length for greater impact power, while its Vulcanized rubber and steel handle provides comfort and durability The double face sledge hammer has a 5 in. head length and 3 in. face diameter that allows it to deliver maximum power with each swing of the hammer. Its forged steel head has been heat treated for strength, while its vulcanized rubber handle offers an excellent grip even when wet or oily. The nonslip grip also prevents your hand from slipping off the handle during use, which could lead to injury or accidents on site When you need a heavy duty sledge hammer, look no further than this Wilton Double Face Sledge Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3500)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- WILTON Sledge Hammer, 6 lb., 38 In, Rubber/Steel (20636)
- WILTON Sledge Hammer, 6 lb., 24 In, Rubber/Steel (20624)
- WILTON Ball Pein Hammer, 32 oz, 14 In L (33214)
- WILTON Sledge Hammer, 10 lb., 16 In, Rubber/Steel (21016)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- TRUPER 4LB FBG Sledge Hammer (MD-4FD-C)
- Wilton Hammers and Striking Tools