Shop All Sledges
Wilton
Sledge Hammer, 12 lb., 26 In, Rubber/Steel
Mfr # 21224
Zoro # G4158786
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 2 1/4 in
Product Information
Dimensions
Overall Length | 26 in |
Face Diameter | 2 1/4 in |
Head Width | 3 in |
Head Length | 6 in |
Handle Length | 24 in |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Drop Forged Steel, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.50mm (112113500)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON Sledge Hammer, 4 lb., 24 In, Rubber/Steel (20424)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- BON TOOL Bon 84-573 Sledge Hammer, 8 Lb 36" Wood Handle (84-573)
- Wilton Sledges