Shop All Pump Parts
Wilton
SHR, Force 30 Tonf, Motor Electric, 1 hp
Mfr # 28990
Zoro # G508168414
product price: $5,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,301.99
Free 30-Day Returns
Key Features
- For Use With WSHR-3017
- Includes (1) 6 ft Hose with Quick Couplings
- Motor Type Electric
- Plug Type Three-Prong
- Hydraulic Force 30 Tonf
Product Information
- Brand Wilton
- MFR # 28990
- Zoro # G508168414
- UPC # 731325869071
- Country of Origin United States
- Category Pump Parts
Dimensions
Cord Length | 6 |
Details
Item | SHR |
For Use With | WSHR-3017 |
Includes | (1) 6 ft Hose with Quick Couplings |
Motor Type | Electric |
Plug Type | Three-Prong |
Hydraulic Force | 30 Tonf |
Stand Included | No |
Horsepower | 1 hp |
Phase | Single Phase |
Power Source | Hydraulic |
Description
SHR, Hydraulic Force 30 Tonf, Voltage Not Applicable, Phase Single Phase, Current Not Applicable, Stand Included No, Dies Included Not Applicable, Includes (1) 6 ft Hose with Quick Couplings, Cord Length 6, Horsepower 1 hp, Motor Type Electric, Plug Type Three-Prong, Power Source Hydraulic, Tool Brand Wilton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW16)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 10 GPM, CPVC, 1/8-HP, 1-PH (1D1GX0008)
- FJC O-Ring Kit, Domestic, 34 Sizes, 350Pc (4275)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- WILTON Repair Part, PK2 (2908080P)
- WILTON Repair Part (1700190)
- WILTON Repair Part, PK2 (2908060P)
- WILTON Repair Part (2904200P)
- WILTON Repair Part, PK2 (2908050AP)
- WILTON Repair Part, PK2 (2908070P)
- FLUX Rebuild Kit for F550 54mm Pump with PTFE Stator (24-ZORO0041)
- Wilton Pump Parts