Shop All Vise and Clamp Parts
Wilton
Replacement Vise Jaw, Copper, 6-1/2 in, Pr
Mfr # 404-6.5
Zoro # G5013583
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Pair
- Material Copper
- Head Material Copper
- Overall Length 6 1/2 in
- For Use With Bench Vise
Product Information
- Brand Wilton
- MFR # 404-6.5
- Zoro # G5013583
- UPC # 019907632047
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 6 1/2 in |
For Vise Jaw Width | 6 1/2 in |
Details
Includes | Pair |
Item | Replacement Vise Jaw |
Material | Copper |
Head Material | Copper |
For Use With | Bench Vise |
Impact Rated | No |
Product Type | Replacement Jaw Cap |
Features | For Permanent or Temporary Workholding |
Compatible with Brand | Wilton |
Description
Replacement Vise Jaw, Product Type Replacement Jaw Cap, For Vise Jaw Width 6 1/2 in, Material Copper, Features For Permanent or Temporary Workholding, Compatible with Brand Wilton, Includes Pair, 1 Pair
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09715)
- MARSON Mandrel & Nosepiece, 3/8-16, Steel (34619)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises (21111)
- WILTON Replacement Vise Jaw, Copper, 8 in, PR (404-8)
- WILTON Inserts, 5 In Jaw, PR (2904110)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- Wilton Vise and Clamp Parts