Shop All Cutter Parts
Wilton
Pipe Jaws Per Pair
Mfr # 2900830
Zoro # G0642111
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Steel
- Compatible with Manufacturer Model Number C-2
- Compatible with Brand Wilton
- For Vise Jaw Width 5 in
- Compatible with Manufacturer Part Number C-2
Product Information
- Brand Wilton
- MFR # 2900830
- Zoro # G0642111
- UPC # 662755526428
- Country of Origin United States
- Category Cutter Parts
Dimensions
For Vise Jaw Width | 5 in |
Details
Material | Hardened Steel |
Item | Pipe Jaws |
Compatible with Manufacturer Model Number | C-2 |
Compatible with Brand | Wilton |
Compatible with Manufacturer Part Number | C-2 |
Compatible Manufacturer Part Number | C-2 |
Features | Pipe Jaws & Screws |
Compatible with Manufacturer Model Number [NEW] | C-2 |
Compatible Manufacturer Model Number | C-2 |
For Use with Mfr. Model Number | C-2 |
For Use With Mfr. Model Number | C-2 |
Description
Pipe Jaws, Product Type Pipe Jaw, For Vise Jaw Width 5 in, Material Hardened Steel, Features Pipe Jaws & Screws, Compatible with Brand Wilton, Compatible with Manufacturer Model Number C-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Spindle 2 105109 102118 (102208)
- OTC Indexing Pry Bar Set, Pieces 3, Steel (7175)
- CRESCENT LUFKIN Rule Tape 1X25 W/6'Tape (L625KR)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- WILTON Vise Thrust Shaft (5710811)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- WILTON Serrated Jaw Inserts For Stock Number 21 (21800-03)
- WILTON Jaw Set For Model 648B (1800648A)
- WILTON Wilton Vise Jaws (11106S41)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- TEMPO COMMUNICATIONS Filter Probe-Inductive Amplifi (200FP)
- Wilton Cutter Parts