Shop All Hex Nuts
Wilton
Nut For Stock No. 63259 - 63282
Mfr # 1701702
Zoro # G3131311
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Plated
- Product Type Nut For Stock No. 63259 - 63282
- Application F-Clamp
- Overall Length 5/8 in
- Compatible with Brand Wilton
Product Information
Dimensions
Overall Length | 5/8 in |
Details
Item | Nut |
Material | Copper Plated |
Product Type | Nut For Stock No. 63259 - 63282 |
Application | F-Clamp |
Compatible with Brand | Wilton |
Includes | Spring Pin |
Compatible with Series | 2400 Series, 4800S Series |
Compatible Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number [NEW] | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use with Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use With Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Description
Nut, Application F-Clamp, Compatible with Brand Wilton, Compatible with Grainger Part Number 20Y956, Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C, Compatible with Series 2400 Series, 4800S Series, Includes Spring Pin, Material Copper Plated, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.043.0125)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0200)
- MIDWEST FASTENER Screw Cap, #10 Dia, White, Plastic 20 PK (32799)
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain (A0431000000~)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- KIPP Hex Nut, M12-1.50, Steel, Class 4, Black oxide, 6 mm Ht (K0700.2124)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11361.050.0001)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- Wilton Hex Nuts