Shop All Quick Connect Fittings
Wilton
MiltonMI715 Female Coupler M-Style 0.25 in.
Mfr # MI715
Zoro # G604019719
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # MI715
- Zoro # G604019719
- Country of Origin China
- Category Quick Connect Fittings
Description
Female Coupler `M` Style 1/4 in.
Features- With the Milton match-up system all couplers and plugs with the same letter code can be used together regardless of thread size.
- "M" style bodies are brass with brass sleeves.
- All "M" style plugs are case hardened steel.
- Warning - For use with shop air only.
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- MAIN FILTER Hydraulic Filter, replaces HARRIS WASTE 856887, 10 micron, Outside-In (MF0066030)
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- SOLBERG Filter Element, Paper, 2 Micron (826)
- WILTON Milton S-1838 0.37 in. FNPT H Style Plug (S-1838)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON 0.38 in. H-Style Npt Male Body Coupler (MI1836)
- WILTON 0.38 in. Npt Female Body P-Style Coupler (MIS-1805)
- WILTON Milton 0.25 in. NPTF Plug ColorFit - Green (MI99110)
- FOSTER Industrial Interchange, Plug, Stl (67-6)
- Wilton Quick Connect Fittings