Shop All Pneumatic Tool Parts
Wilton
Milton MI778AC-20 0.25 in. NPTF Plug ColorFit - Green
Mfr # MI778AC-20
Zoro # G704084457
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # MI778AC-20
- Zoro # G704084457
- UPC # 10030937323603
- Country of Origin China
- Category Pneumatic Tool Parts
Description
Easy matching of couplers and plugs, among the range of standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential cross-contamination between different air lines. Dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line. Dry air line which will prolong your applications and help to quickly finish any project.
Specification- Color: Green
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- FESTO Push-In Fitting QS-G1/4-8-I (QS-G1/4-8-I)
- WILTON Milton MI765VC 0.25 in. NPTM Coupler ColorFit - Purple (MI765VC)
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WILTON MiltonMi1022-10 Filter 0.75 Npt Metal Bowl (1022-10)
- WILTON Milton MI715MC 0.25 in. NPTF M Style ColorFit Couplers - Red (MI715MC)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- INGERSOLL-RAND Replacement Module, Use With PSG-30 (AM-30)
- Wilton Compressor, Air Tank & Pneumatic Tool Parts