Shop All Quick Connect Fittings
Wilton
Milton 783BK 0.25 in. MNPT T Style Plug
Mfr # 783BK
Zoro # G104019837
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # 783BK
- Zoro # G104019837
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4" MNPT T style plugs are made of case hardened steel and are plated to resist rust. T style plugs have a 1/4" basic flow size with maximum pressure of 300 PSI. With air flow of 40 SCFM, Milton T style plugs are ideal for industrial applications.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.25 in. MNPT T Style Plug
- Maximum 300 pounds per square inch
- Air flow of 40 standard cubic feet per minute
- Maximum temperature of 250 degrees Fahrenheit
- Material Type: Steel
- Type: Plug
- NPT thread size: 1/4" Male NPT
- SCFM: Air flow 40 SCFM
- Style: L Style
- Weight: 12.95 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 9 x 450mm PL, T90 (450-5M-09)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- PARKER Solenoid Air Control Valve (B511ACB42C)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- WILTON Milton 0.25 in. NPTF Plug ColorFit - Green (MI99110)
- WILTON 1552265 V-Style Hi-Flo Steel Plug - 0.25 in. MNPT, Model No. S760-1 (S-760-1)
- WILTON 0.38 in. H-Style Npt Male Body Coupler (MI1836)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON 0.38 in. Npt Female Body P-Style Coupler (MIS-1805)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPL441-50K)
- Wilton Quick Connect Fittings