Milton 762 0.37 in. MNPT V Style High Flow Plug
Mfr # 762
Zoro # G304020015
Product Information
- Brand Wilton
- MFR # 762
- Zoro # G304020015
- Country of Origin China
- Category Quick Connect Fittings
Description
High flow 3/8" MNPT V style brass plugs are used in applications that require high volume, low pressure. V style plugs have a maximum pressure of 300 PSI and a 1/4" basic flow size. V style plugs have air flow of 74 SCFM, making them perfect for high volume, low pressure applications.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.37 in. MNPT V Style High Flow Plug
- 3/8" male national pipe thread
- Maximum pressure of 300 pounds per square inch
- Air flow of 74 standard cubic feet per minute
- Maximum temperature of 250 degrees Fahrenheit
- Material Type: Brass plug
- Type: Plug
- Basic Flow Size: 1/4"
- NPT thread size: 3/8" Male NPT
- Style: L Style
- SCFM: Air flow 74 SCFM
- Dimension: 0.68" H x 0.68" W x 1.5" L
- Weight: 0.61 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926899, Pressure Line, 25 micron, Outside-In (MF0059457)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- WILTON 0.38 in. Npt Female Body P-Style Coupler (MIS-1805)
- WILTON 1552265 V-Style Hi-Flo Steel Plug - 0.25 in. MNPT, Model No. S760-1 (S-760-1)
- WILTON 0.38 in. H-Style Npt Male Body Coupler (MI1836)
- WILTON Milton 0.25 in. NPTF M Style ColorFit Couplers - Red (MI99105)
- WILTON MiltonMI1835; 0.38 in. H-Style Npt Female Body Coupler (MI1835)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- Wilton Quick Connect Fittings