Shop All Machining Vises
Wilton
Milling Machine Vise, 1-1/2 D, 4 in Open
Mfr # 11713
Zoro # G5751566
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Centering of Jobs Automatically, Jaws Ground and Hardened to 55 Degrees +/- 3 HRC, Opposite Threads for Quick and Accurate Centering
- Type Milling
Product Information
- Brand Wilton
- MFR # 11713
- Zoro # G5751566
- UPC # 199071171310
- Country of Origin India
- Category Machining Vises
Details
Item | Machine Vise |
Features | Accurate Centering of Jobs Automatically, Jaws Ground and Hardened to 55 Degrees +/- 3 HRC, Opposite Threads for Quick and Accurate Centering |
Type | Milling |
Description
Machine Vise, Milling, Accurate Centering of Jobs Automatically, Jaws Ground and Hardened to 55 Degrees +/- 3 HRC, Opposite Threads for Quick and Accurate Centering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5.0Ah Lithium Ion Battery (DCB126)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- BLACK & DECKER Field (402051-03SV)
- TOMAHAWK POWER Honda Concrete Power Screed & 12ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB12-P)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- WILTON Angle Machine Vise, 1-9/16 Deep, 4 in Open (11705)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- HHIP 4" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2204)
- Wilton Machining Vises