Shop All Magnetic Jaw Caps
Wilton
Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2
Mfr # F-4.5
Zoro # G5013556
product price: $53.85
/pk 2, $26.93/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 4 1/2 in
- Material -Vises Aluminum
- For Use With Any 4-1/2 in Jaw Width Vise Type
- Application Use on Work Pieces to Avoid Distortion and Clamping Marks
- Jaw Width (In.) 4-1/2
Product Information
- Brand Wilton
- MFR # F-4.5
- Zoro # G5013556
- UPC # 019907148357
- Country of Origin Denmark
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 4 1/2 in |
Jaw Width (In.) | 4-1/2 |
Jaw Cap Length | 4 1/2 in |
Compatible with Vise Jaw Width | 4 1/2 in |
Jaw Cap Width | 4 1/2 in |
Details
Item | Magnetic Jaw Cap |
Item - Jaw Caps | Magnetic Jaw Cap |
Material -Vises | Aluminum |
For Use With | Any 4-1/2 in Jaw Width Vise Type |
Application | Use on Work Pieces to Avoid Distortion and Clamping Marks |
Construction | Aluminum w/Laminated Fiber Cover |
Material | Aluminum |
Compatible with Product Type | Any Vise Type |
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 4 1/2 in, Jaw Cap Width 4 1/2 in, Jaw Cap Length 4 1/2 in, Compatible with Product Type Any Vise Type, Application Workpieces to Avoid Distortion and Clamping Marks, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- M.A. FORD Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20062500)
- COILHOSE PNEUMATICS Typhoon Blow Gun Tip Assortment (TYP-TK01)
- WILTON Magnetic Jaw Cap, 4 In, Rubber, PK2 (R4)
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 (R-5.5)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 (A-6.5)
- WILTON Magnetic Jaw Cap, 5 In, Alum, PK2 (A5)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- Wilton Magnetic Jaw Caps