Shop All Vise and Clamp Parts
Wilton
Lock Nut Assembly
Mfr # 2905200
Zoro # G5402871
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilton
- For Use With Mfr. Model Number 1755XC, 1765XC
- Impact Rated No
- Product Type Lock Nut and Bolt Assembly
- Compatible with Manufacturer Model Number 1755XC, 1765XC
Product Information
- Brand Wilton
- MFR # 2905200
- Zoro # G5402871
- UPC # 662755506819
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 5 1/2 in, 6 1/2 in |
Details
Fits Brand | Wilton |
For Use With Mfr. Model Number | 1755XC, 1765XC |
Impact Rated | No |
Item | Lock Nut Assembly |
Product Type | Lock Nut and Bolt Assembly |
Compatible with Manufacturer Model Number | 1755XC, 1765XC |
Compatible with Brand | Wilton |
Compatible Manufacturer Part Number | 1755XC, 1765XC |
Compatible with Manufacturer Part Number | 1755XC, 1765XC |
Compatible with Manufacturer Model Number [NEW] | 1755XC, 1765XC |
Compatible Manufacturer Model Number | 1755XC, 1765XC |
For Use with Mfr. Model Number | 1755XC, 1765XC |
Description
Lock Nut Assembly, Product Type Lock Nut and Bolt Assembly, For Vise Jaw Width 5 1/2 in, 6 1/2 in, Compatible with Brand Wilton, Compatible with Grainger Part Number 4LT63, 4LT64, Compatible with Manufacturer Model Number 1755XC, 1765XC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD1)
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- CAL-VAN TOOLS Tamper Proof X-Long Torx Screwdriver Set (917)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YV05)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- WILTON Lock Nut Assembly (2904270)
- WILTON Pedestal Base Fits 1745, 1750, 2050, (159V)
- WILTON Insert, Dado For ProShop w/Riving Knife (708489)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- Wilton Machine Tool Parts