Shop All Table Saws & Tile Saws
Wilton
JWS-35X3-1, Table Saw Shaper, 3HP 1PH 230V
Mfr # 708323
Zoro # G1937411
product price: $3,541.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,541.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Product Information
- Brand Wilton
- MFR # 708323
- Zoro # G1937411
- UPC # 662755988127
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
JWS-35X3-1, Shaper, 3HP 1PH 230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- CTA MANUFACTURING SOCKET SPARK PLUG 16MM W/LONG EXTNSIONS (CTA7656)
- HOUGEN-OGURA 7/16 in. Round Punch (75568)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- WILTON 50" 64B Powermatic Table Saw w/ Riving Knife (1791230K)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- WILTON 30" 64B Powermatic Table Saw w/ Riving Knife (1791229K)
- POWERMATIC 5HP1PH 230V 50 RIP WB ARMORGLIDE (PM2000T)
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- Wilton Table Saws & Tile Saws