Shop All Pipe & Tubing Tool Parts
Wilton
Joint With Spring Pin For Stock No. 6325
Mfr # 1701502
Zoro # G0642087
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application F-Clamp
- Includes Spring Pin
- Material Copper Plated
- Overall Length 5/8 in
- Compatible with Brand Wilton
Product Information
- Brand Wilton
- MFR # 1701502
- Zoro # G0642087
- UPC # 662755535710
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 5/8 in |
Details
Item | Joint With Spring Pin |
Application | F-Clamp |
Includes | Spring Pin |
Material | Copper Plated |
Compatible with Brand | Wilton |
Compatible with Series | 2400 Series, 4800S Series |
Compatible Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number [NEW] | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use with Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use With Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Description
Joint With Spring Pin, Application F-Clamp, Compatible with Brand Wilton, Compatible with Grainger Part Number 20Y956, Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C, Compatible with Series 2400 Series, 4800S Series, Includes Spring Pin, Material Copper Plated, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive (F) to 3/4" Drive Friction Ball Reducer Adapter (79364)
- BON TOOL Bon 11-664 End And Side Bracket, 24" (11-664)
- S&G TOOL AID HOSE CLAMP PLIERS SET (SG19780)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- WILTON Belt (5710231)
- WILTON Spring Housing Complete (JT9-4XS2150)
- WILTON Assembly Table Raiser (5513932)
- WILTON Chuck Key (5629441)
- WILTON Wire Brush 7020/7040 (5714111)
- RIDGID Support Bar (44425)
- DAYTON Drive Belt V-pulley (TT3810302G)
- Wilton Power Tool Parts