Shop All Storage Cabinet Parts
Wilton
Jaw Inserts, PR
Mfr # 2903280
Zoro # G5355226
product price: $318.99
/pr
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 600N
- Fits Brand Wilton
- Impact Rated No
- Material Hardened Steel
- Includes (4) Screws
Product Information
- Brand Wilton
- MFR # 2903280
- Zoro # G5355226
- UPC # 662755506659
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Vise Jaw Width | 6 in |
Details
For Use With Mfr. Model Number | 600N |
Fits Brand | Wilton |
Impact Rated | No |
Item | Replacement Jaw Inserts |
Material | Hardened Steel |
Includes | (4) Screws |
Product Type | Serrated Jaw Inserts |
Features | 1 set of replacement jaw inserts with screws. |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | 600N |
Compatible Manufacturer Part Number | 600N |
Compatible with Manufacturer Model Number [NEW] | 600N |
Compatible with Manufacturer Part Number | 600N |
Compatible Manufacturer Model Number | 600N |
For Use with Mfr. Model Number | 600N |
Description
Replacement Jaw Inserts, Product Type Serrated Jaw Inserts, For Vise Jaw Width 6 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 1ATH2, Compatible with Manufacturer Model Number 600N, Includes (4) Screws, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 15 13/32 in L, Not Applicable W, 6 1/8 in H, 6 PK (41250)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- ZORO SELECT Aluminum Pallet, 48 in L, 40 in W, 5 1/4 in H (99749)
- WILTON Assembly, Spindle (2900510)
- WILTON Inner Ring (1010830)
- WILTON Spindle Assembly (2900150)
- WILTON Inner Ring (1010810)
- WILTON Collar Assembly, 5/8 In (2904010)
- WILTON Perma Pad w/Clip (2901310)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- Wilton Storage Cabinet Parts