Shop All Replacement Parts
Wilton
Inserts (Set Of 10) For Model 1285 Spira
Mfr # 6400013
Zoro # G0974727
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Width 12 mm
- Overall Length 30 mm
- Product Type Blades
- Blade Type Jointer Blade
Product Information
- Brand Wilton
- MFR # 6400013
- Zoro # G0974727
- UPC # 662755487958
- Country of Origin Taiwan, Province of China
- Category Replacement Parts
Dimensions
Overall Width | 12 mm |
Overall Length | 30 mm |
Details
Item | Inserts (Set Of 10) For Model 1285 Spira |
Material | Carbide |
Product Type | Blades |
Blade Type | Jointer Blade |
Compatible Manufacturer Model Number | 1285, PJ1696 |
Number of Blades | 10 |
Thickness | 1 1/2 mm |
Description
Inserts (Set Of 10) For Model 1285 Spira, Blade Type Jointer Blade, Compatible Manufacturer Model Number 1285, PJ1696, Material Carbide, Number of Blades 10, Overall Length 30 mm, Overall Width 12 mm, Product Type Blades, Thickness 1 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Pro, 4 Ft, Spoked, 99,999Ft (MP401)
- GREENLEE Punch Unt 37Mm (7211EBB-37.0)
- TITAN Air Blow Gun 4", Variable Air Pressure Co (TIT19360)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- WILTON Serrated Jaw Insert Set, PR (2908100)
- WILTON Bracket-For 4200A (5508427)
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- WILTON Se Black 1755 Trdsmn & Bash 20416 (1755 SE)
- WILTON Tracking Leader (5046600)
- RIDGID Nosepiece, 238-P (43058)
- MILWAUKEE TOOL 5/8 in. Grinder Inner Disc Flange (ML43-34-0935)
- Wilton Replacement Parts