Shop All Table Saws & Tile Saws
Wilton
Corded Table Saw 12 in Blade Dia.
Mfr # 708546PK
Zoro # G1937168
product price: $5,799.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,799.99
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Corded/Banded Corded
- Corded/Cordless Corded
Product Information
- Brand Wilton
- MFR # 708546PK
- Zoro # G1937168
- UPC # 731325226447
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 12 in |
Details
Item | Table Saw |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
JTAS-12-DX, 12IN TABLE SAW, 5HP 1PH, LFR, Blade Dia. 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5 mm L.23 mm (01010005)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- WILTON 30" 64B Powermatic Table Saw w/ Riving Knife (1791229K)
- WILTON 50" 64B Powermatic Table Saw w/ Riving Knife (1791230K)
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- MILWAUKEE TOOL Table Saw 8 1/4 in Blade Dia., 24 1/2 in (2736-20)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- Wilton Table Saws & Tile Saws