Shop All Machining Vises
Wilton
Copper Vise Jaw
Mfr # 24406
Zoro # G602546033
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 4-1/2 in
- Overall Length (In.) 4-1/2 in
- Overall Height (In.) 1.4 in
- Width 3.7 in
Product Information
- Brand Wilton
- MFR # 24406
- Zoro # G602546033
- UPC # 19907244066
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 4-1/2 in |
Overall Length (In.) | 4-1/2 in |
Overall Height (In.) | 1.4 in |
Width | 3.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- WILTON Angle Machine Vise, 1-9/16 Deep, 4 in Open (11705)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 6 in Open (11804)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- Wilton Machining Vises