Shop All Lever Chain Hoists
Wilton
Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift
Mfr # JLH-25-5
Zoro # G3259798
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Hoist Overload Protection No
Product Information
- Brand Wilton
- MFR # JLH-25-5
- Zoro # G3259798
- UPC # 731325175516
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Compact Lever Hoist - 5FT Chain 0.25 Ton |
Load Capacity | 500 lb. |
Hoist Lift | 5 ft |
Hoist Overload Protection | No |
Description
Compact Lever Hoist - 5FT Chain 0.25 Ton, Hoist Overload Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-S-HUP-CUR-1/2)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- WILTON Hoist, 15FT Lift, Overload Pro, 10 Ton, 10 ton Load Capacity, 15 ft Hoist Lift (L100-1000WO-15)
- WILTON Hoist, 10FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 10 ft Hoist Lift (L100-500WO-10)
- WILTON Hoist, 15FT Lift 41278 Ton, 500 lb. Load Capacity, 15 ft Hoist Lift (L100-250WO-15)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- WILTON Hoist, 30FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 30 ft Hoist Lift (L100-200WO-30)
- WILTON Hoist, 15FT Lift, Overload Pro, 2 Ton, 4000 lb. Load Capacity, 15 ft Hoist Lift (L100-200WO-15)
- Wilton Lifting Equipment