Shop All Bench Vises
Wilton
Combination Vise, Serrated Jaw, 15 1/2" L
Mfr # C2
Zoro # G9137552
product price: $1,912.99
/ea
Free Shipping & Returns
$1,912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Number of Mounting Points 4
- Throat Depth Range Greater than 5 in
- Swivel Angle - Vises 360 Degrees
Product Information
- Brand Wilton
- MFR # C2
- Zoro # G9137552
- UPC # 731325760439
- Country of Origin United States
- Category Bench Vises
Dimensions
Throat Depth Range | Greater than 5 in |
Jaw Width Range | 3 in to 5 in |
Throat Depth | 5 1/2 in |
Overall Height | 15 1/2 in |
Overall Width | 11 1/2 in |
Mounting Hole Dia. | 11/16 in |
Jaw Width - Vises | 5 in |
Throat Depth - Vises | 5 1/2 in |
Overall Length | 24 1/2 in |
Mounting Hole Diameter | 5/8 in |
Jaw Face Width | 5 in |
Pipe Diameter - Minimum | 1/8 in |
Pipe Diameter - Maximum | 4 1/2 in |
Description
Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 8 in, Throat Depth 5 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Cast Iron
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (J10056L)
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 43/64 (53443)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- WILTON 28824 Multi-Purpose Bench Vise, 5-1/2in Jaw Widthin, 360 Rotating Head & Base (28824-WILTON)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- WILTON 6" Drill Press Vise, 1-13/16 D, 6-3/16" Open (13402)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- GROZ 6" Rapid Action Vise (35132)
- Wilton Vises & Presses